Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B14D18

Item.#
00217131
Mfr.#
FBN50B14D18
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.46 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Pitch Diameter (Dp) (phi mm)
71.34
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.52
Using Chain
No.50
Boss Length BL (mm)
25
Boss Diameter BD (mm)
52
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
18
Number of Gears
14
Set Screw (M)
6
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
79