Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B15D14

Item.#
00217235
Mfr.#
FBN50B15D14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Weight (kg)
0.62
Number of Gears
15
Using Chain
No.50
Boss Length BL (mm)
25
Boss Diameter BD (mm)
57
Pitch Diameter (Dp) (phi mm)
76.35
Face Width (T)(mm)
8.7
Chain Pitch (P)(mm)
15.875 (5/4 inches)
Shaft Hole Diameter (phiDH7)(mm)
14
Roller Outside Diameter (Dr)(mm)
10.16
Roller link Inside Width(W)(mm)
9.53
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
84
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Type
FBN50B
Material
Mechanical structure \ structure for carbon steel