Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B15D25

Item.#
00217323
Mfr.#
FBN50B15D25
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Outside Diameter (Dr)(mm)
10.16
Roller link Inside Width(W)(mm)
9.53
Using Chain
No.50
Set Screw (M)
8
Kyeway (b x t2)(mm)
8 x 3.3
Outside Diameter (Do)(phi mm)
84
Dimensions a (mm)
7
Hardness
Tooth tip induction hardening
Type
FBN50B
Weight (kg)
0.62
Number of Gears
15
2014 TRUSCO Published Page
1-1621
TRUSCO Part Number
273-1703
Boss Length BL (mm)
25
Boss Diameter BD (mm)
57
Pitch Diameter (Dp) (phi mm)
76.35
Face Width (T)(mm)
8.7
Chain Pitch (P)(mm)
15.875 (5/8 inch)
Shaft Hole Diameter (phiDH7)(mm)
25
Material
Carbon steel for machine structural use