Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B15D32

Item.#
00217357
Mfr.#
FBN50B15D32
Package Qty.
1PC
Ship pack of
1
16.88 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Roller Outside Diameter (Dr)(mm)
10.16
Roller link Inside Width(W)(mm)
9.53
Using Chain
No.50
Set Screw (M)
8
Kyeway (b x t2)(mm)
10x3.3
Outside Diameter (Do)(phi mm)
84
Dimensions a (mm)
7
Hardness
Addenduminductionhardening
Type
FBN50B
Weight (kg)
0.62
Number of Gears
15
2014 TRUSCO Published Page
1-1621
TRUSCO Part Number
273-1738
Boss Length BL (mm)
25
Boss Diameter BD (mm)
57
Pitch Diameter (Dp) (phi mm)
76.35
Face Width (T)(mm)
8.7
Chain Pitch (P)(mm)
15.875(5/8)
Shaft Hole Diameter (phiDH7)(mm)
32
Material
Carbonsteelformachinestructuraluse