Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B16D15

Item.#
00217393
Mfr.#
FBN50B16D15
Package Qty.
1PC
Ship pack of
1
18.78 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Boss Diameter BD (mm)
62
Pitch Diameter (Dp) (phi mm)
81.37
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.72
Using Chain
No.50
Boss Length BL (mm)
25
Material
Mechanical structure \ structure for carbon steel
Outside Diameter (Do)(phi mm)
89
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
15
Number of Gears
16
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3