Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B16D18

Item.#
00217427
Mfr.#
FBN50B16D18
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Set Screw (M)
6
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
89
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
18
Number of Gears
16
Material
Mechanical structure \ structure for carbon steel
Boss Length BL (mm)
25
Boss Diameter BD (mm)
62
Pitch Diameter (Dp) (phi mm)
81.37
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.72
Using Chain
No.50