Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B16D19

Item.#
00217436
Mfr.#
FBN50B16D19
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Type
FBN50B
Weight (kg)
0.72
Using Chain
No.50
Boss Length BL (mm)
25
Boss Diameter BD (mm)
62
Pitch Diameter (Dp) (phi mm)
81.37
Face Width (T)(mm)
8.7
Material
Mechanical structure \ structure for carbon steel
Shaft Hole Diameter (phiDH7)(mm)
19
Number of Gears
16
Set Screw (M)
6
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
89
Dimensions a (mm)
7
Hardness
Addendum induction hardening