Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B16D25

Item.#
00217472
Mfr.#
FBN50B16D25
Package Qty.
1PC
Ship pack of
1
18.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Kyeway (b x t2)(mm)
8x3.3
Outside Diameter (Do)(phi mm)
89
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
25
Number of Gears
16
Using Chain
No.50
Set Screw (M)
8
Material
Mechanical structure \ structure for carbon steel
Boss Diameter BD (mm)
62
Pitch Diameter (Dp) (phi mm)
81.37
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.72
2014 TRUSCO Published Page
1-1621
TRUSCO Part Number
273-1771
Boss Length BL (mm)
25