Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B17D14

Item.#
00217542
Mfr.#
FBN50B17D14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
94
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
14
Number of Gears
17
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Material
Mechanical structure \ structure for carbon steel
Pitch Diameter (Dp) (phi mm)
86.39
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.83
Using Chain
No.50
Boss Length BL (mm)
25
Boss Diameter BD (mm)
67