Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B17D24

Item.#
00217621
Mfr.#
FBN50B17D24
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Chain
No.50
Set Screw (M)
8
Kyeway (b x t2)(mm)
8 x 3.3
Outside Diameter (Do)(phi mm)
94
Dimensions a (mm)
7
Hardness
Tooth tip induction hardening
Shaft Hole Diameter (phiDH7)(mm)
24
Number of Gears
17
Material
Carbon steel for machine structural use
TRUSCO Part Number
273-1835
Boss Length BL (mm)
25
Boss Diameter BD (mm)
67
Pitch Diameter (Dp) (phi mm)
86.39
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.83
2014 TRUSCO Published Page
1-1621