Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B18D14

Item.#
00217725
Mfr.#
FBN50B18D14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
14
Number of Gears
18
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
100
Dimensions a (mm)
8
Material
Mechanical structure \ structure for carbon steel
Type
FBN50B
Weight (kg)
1.00
Using Chain
No.50
Boss Length BL (mm)
28
Boss Diameter BD (mm)
72
Pitch Diameter (Dp) (phi mm)
91.42
Face Width (T)(mm)
8.7