Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B18D16

Item.#
00217743
Mfr.#
FBN50B18D16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Number of Gears
18
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
100
Dimensions a (mm)
8
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
16
Material
Mechanical structure \ structure for carbon steel
Using Chain
No.50
Boss Length BL (mm)
28
Boss Diameter BD (mm)
72
Pitch Diameter (Dp) (phi mm)
91.42
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
1.00