Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B18D19

Item.#
00217777
Mfr.#
FBN50B18D19
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
100
Dimensions a (mm)
8
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
19
Number of Gears
18
Set Screw (M)
6
Kyeway (b x t2)(mm)
6x2.8
Material
Mechanical structure \ structure for carbon steel
Pitch Diameter (Dp) (phi mm)
91.42
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
1.00
Using Chain
No.50
Boss Length BL (mm)
28
Boss Diameter BD (mm)
72