Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B18D20

Item.#
00217786
Mfr.#
FBN50B18D20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Pitch Diameter (Dp) (phi mm)
91.42
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
1.00
2014 TRUSCO Published Page
1-1621
TRUSCO Part Number
273-1886
Boss Length BL (mm)
28
Boss Diameter BD (mm)
72
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
8
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
20
Number of Gears
18
Using Chain
No.50
Set Screw (M)
6
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
100