Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B18D24

Item.#
00217804
Mfr.#
FBN50B18D24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.23 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Boss Diameter BD (mm)
72
Pitch Diameter (Dp) (phi mm)
91.42
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
1.00
2014 TRUSCO Published Page
1-1621
TRUSCO Part Number
273-1908
Boss Length BL (mm)
28
Material
Mechanical structure \ structure for carbon steel
Outside Diameter (Do)(phi mm)
100
Dimensions a (mm)
8
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
24
Number of Gears
18
Using Chain
No.50
Set Screw (M)
8
Kyeway (b x t2)(mm)
8x3.3