Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B18D32

Item.#
00217847
Mfr.#
FBN50B18D32
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
100
Dimensions a (mm)
8
Hardness
Addenduminductionhardening
Shaft Hole Diameter (phiDH7)(mm)
32
Number of Gears
18
Using Chain
No.50
Set Screw (M)
8
Kyeway (b x t2)(mm)
10x3.3
Material
Carbonsteelformachinestructuraluse
Pitch Diameter (Dp) (phi mm)
91.42
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
1
2014 TRUSCO Published Page
1-1621
TRUSCO Part Number
273-1941
Boss Length BL (mm)
28
Boss Diameter BD (mm)
72