Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B19D16

Item.#
00217926
Mfr.#
FBN50B19D16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Weight (kg)
1.10
Using Chain
No.50
Boss Length BL (mm)
28
Boss Diameter BD (mm)
73
Pitch Diameter (Dp) (phi mm)
96.45
Face Width (T)(mm)
8.7
Type
FBN50B
Material
Mechanical structure \ structure for carbon steel
Number of Gears
19
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
105
Dimensions a (mm)
8
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
16