Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B20D35

Item.#
00218224
Mfr.#
FBN50B20D35
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.14 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Pitch Diameter (Dp) (phi mm)
101.48
Face Width (T)(mm)
8.7
Chain Pitch (P)(mm)
15.875(5/8)
Shaft Hole Diameter (phiDH7)(mm)
35
Roller Outside Diameter (Dr)(mm)
10.16
Roller link Inside Width(W)(mm)
9.53
Set Screw (M)
8
Kyeway (b x t2)(mm)
10x3.3
Outside Diameter (Do)(phi mm)
110
Dimensions a (mm)
8
Hardness
Addenduminductionhardening
Type
FBN50B
Weight (kg)
1.2
Number of Gears
20
Using Chain
No.50
Boss Length BL (mm)
28
Boss Diameter BD (mm)
73
Material
Carbonsteelformachinestructuraluse