Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B22D45

Item.#
00218601
Mfr.#
FBN50B22D45
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
1.30
Using Chain
No.50
Boss Length BL (mm)
28
Boss Diameter BD (mm)
73
Pitch Diameter (Dp) (phi mm)
111.55
Material
Mechanical structure \ structure for carbon steel
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
45
Number of Gears
22
Set Screw (M)
10
Kyeway (b x t2)(mm)
14x3.8
Outside Diameter (Do)(phi mm)
120
Dimensions a (mm)
8