Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B9D19

Item.#
00220753
Mfr.#
FBN50B9D19
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.45 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
19
Number of Gears
9
Set Screw (M)
6
Boss Length BL (mm)
25
Boss Diameter BD (mm)
34
Dimension S (mm)
6.4
Dimensions a (mm)
5
Others
There is a slot on the outside diameter of the boss.
Type
FBN50B
Weight (kg)
0.20
Using Chain
No.50
Dimensions GD (mm)
29
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
53
Pitch Diameter (Dp) (phi mm)
46.41
Face Width (T)(mm)
8.7
Material
Mechanical structure \ structure for carbon steel