Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN60B10D24

Item.#
00220805
Mfr.#
FBN60B10D24
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions GD (mm)
37
Pitch Diameter (Dp) (phi mm)
61.65
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
49
Dimensions a (mm)
6
Weight (kg)
0.49
Caution
There is a slot on the outside diameter of the boss.
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
8
Material
Mechanical structure \ structure for carbon steel
Outside Diameter (Do)(phi mm)
68
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimension S (mm)
8.0
Type
FBN60B
Number of Gears
10
Kyeway (b x t2)(mm)
8x3.3
Shaft Hole Diameter (phiDH7)(mm)
24
Hardness
Addendum induction hardening