Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN60B12D19

Item.#
00220945
Mfr.#
FBN60B12D19
Package Qty.
1PC
Ship pack of
1
17.69 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
83
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
51
Type
FBN60B
Number of Gears
12
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
6
Kyeway (b x t2)(mm)
6x2.8
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Weight (kg)
0.69
Pitch Diameter (Dp) (phi mm)
73.60
Shaft Hole Diameter (phiDH7)(mm)
19
Hardness
Addendum induction hardening
Material
Mechanical structure \ structure for carbon steel