Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B12D25

Item.#
00220981
Mfr.#
FBN60B12D25
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
83
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
51
Type
FBN60B
Number of Gears
12
Set Screw (M)
8
2014 TRUSCO Published Page
1-1622
Kyeway (b x t2)(mm)
8x3.3
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Weight (kg)
0.69
Shaft Hole Diameter (phiDH7)(mm)
25
Hardness
Addendum induction hardening
TRUSCO Part Number
273-2106
Pitch Diameter (Dp) (phi mm)
73.60
Material
Mechanical structure \ structure for carbon steel