Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B12D30

Item.#
00221006
Mfr.#
FBN60B12D30
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
83
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
51
Type
FBN60B
Number of Gears
12
Hardness
Addendum induction hardening
TRUSCO Part Number
273-2122
Pitch Diameter (Dp) (phi mm)
73.60
Shaft Hole Diameter (phiDH7)(mm)
30
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Weight (kg)
0.69
Set Screw (M)
8
2014 TRUSCO Published Page
1-1622
Kyeway (b x t2)(mm)
8x3.3
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Material
Mechanical structure \ structure for carbon steel