Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN60B12D35

Item.#
00221024
Mfr.#
FBN60B12D35
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.44 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
83
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
51
Type
FBN60B
Number of Gears
12
Hardness
Addendum induction hardening
TRUSCO Part Number
273-2149
Pitch Diameter (Dp) (phi mm)
73.60
Shaft Hole Diameter (phiDH7)(mm)
35
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Weight (kg)
0.69
Set Screw (M)
6
2014 TRUSCO Published Page
1-1622
Kyeway (b x t2)(mm)
10x3.3
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Material
Mechanical structure \ structure for carbon steel