Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B13D24

Item.#
00221076
Mfr.#
FBN60B13D24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
89
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
57
Type
FBN60B
Number of Gears
13
Shaft Hole Diameter (phiDH7)(mm)
24
Hardness
Addendum induction hardening
Pitch Diameter (Dp) (phi mm)
79.60
Caution
Set screw of FBN60B13D40 is set at the place except for key way.
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Weight (kg)
0.81
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
8
Kyeway (b x t2)(mm)
8x3.3
Material
Mechanical structure \ structure for carbon steel