Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B13D28

Item.#
00221094
Mfr.#
FBN60B13D28
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
89
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
57
Type
FBN60B
Number of Gears
13
TRUSCO Part Number
273-2165
Pitch Diameter (Dp) (phi mm)
79.60
Shaft Hole Diameter (phiDH7)(mm)
28
Hardness
Addendum induction hardening
Material
Mechanical structure \ structure for carbon steel
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Weight (kg)
0.81
2014 TRUSCO Published Page
1-1622
Kyeway (b x t2)(mm)
8x3.3
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
8
Caution
Set screw of FBN60B13D40 is set at the place except for key way.