Buy more than* S$200* and get FREE SHIPPING

  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets

FBN-Finish Bore Sprockets FBN60B13D38

Item.#
00221137
Mfr.#
FBN60B13D38
Package Qty.
1PC
Ship pack of
1
20.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
89
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
57
Type
FBN60B
Number of Gears
13
Hardness
Addendum induction hardening
TRUSCO Part Number
273-2203
Pitch Diameter (Dp) (phi mm)
79.60
Shaft Hole Diameter (phiDH7)(mm)
38
Caution
Set screw of FBN60B13D40 is set at the place except for key way.
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Weight (kg)
0.81
Set Screw (M)
8
2014 TRUSCO Published Page
1-1622
Kyeway (b x t2)(mm)
10x3.3
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Material
Mechanical structure \ structure for carbon steel