Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B16D19

Item.#
00221426
Mfr.#
FBN60B16D19
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
107
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Number of Gears
16
Weight (kg)
1.30
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
6
Pitch Diameter (Dp) (phi mm)
97.65
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
73
Type
FBN60B
Hardness
Addendum induction hardening
Kyeway (b x t2)(mm)
6x2.8
Shaft Hole Diameter (phiDH7)(mm)
19
Material
Mechanical structure \ structure for carbon steel