Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B16D20

Item.#
00221435
Mfr.#
FBN60B16D20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
107
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Number of Gears
16
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
6
Weight (kg)
1.30
Pitch Diameter (Dp) (phi mm)
97.65
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
73
Type
FBN60B
Kyeway (b x t2)(mm)
6x2.8
Shaft Hole Diameter (phiDH7)(mm)
20
Hardness
Addendum induction hardening
Material
Mechanical structure \ structure for carbon steel