Buy more than* S$200* and get FREE SHIPPING

  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets

FBN-Finish Bore Sprockets FBN60B16D24

Item.#
00221453
Mfr.#
FBN60B16D24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.80 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
107
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
32
Dimensions a (mm)
8
Number of Gears
16
Kyeway (b x t2)(mm)
8x3.3
Shaft Hole Diameter (phiDH7)(mm)
24
Hardness
Addendum induction hardening
Pitch Diameter (Dp) (phi mm)
97.65
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
73
Type
FBN60B
Weight (kg)
1.30
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
8
Material
Mechanical structure \ structure for carbon steel