Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B18D28

Item.#
00221794
Mfr.#
FBN60B18D28
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
119
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
40
Dimensions a (mm)
12
Number of Gears
18
Kyeway (b x t2)(mm)
8x3.3
Shaft Hole Diameter (phiDH7)(mm)
28
Hardness
Addendum induction hardening
2014 TRUSCO Published Page
1-1622
Pitch Diameter (Dp) (phi mm)
109.71
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
83
Type
FBN60B
TRUSCO Part Number
273-4371
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
8
Weight (kg)
2.00
Material
Mechanical structure \ structure for carbon steel