|
New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B18D55
- Item.#
- 00221891
- Mfr.#
- FBN60B18D55
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Outside Diameter (Do)(phi mm)
- 119
- Face Width (T)(mm)
- 11.7
- Roller link Inside Width(W)(mm)
- 12.7
- Boss Length BL (mm)
- 40
- Dimensions a (mm)
- 12
- Number of Gears
- 18
- Kyeway (b x t2)(mm)
- 16x4.3
- Shaft Hole Diameter (phiDH7)(mm)
- 55
- Hardness
- Addendum induction hardening
- Pitch Diameter (Dp) (phi mm)
- 109.71
- Roller Outside Diameter (Dr)(mm)
- 11.91
- Using Chain
- No.60
- Boss Diameter BD (mm)
- 83
- Type
- FBN60B
- Weight (kg)
- 2.00
- Chain Pitch (P)(mm)
- 19.05 (3/4 inches)
- Set Screw (M)
- 12
- Material
- Mechanical structure \ structure for carbon steel
|
Customers Who Viewed This Item Also Viewed