Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B25D25

5.00 (1)
Item.#
00222975
Mfr.#
FBN60B25D25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
162
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
40
Dimensions a (mm)
12
Weight (kg)
2.70
Shaft Hole Diameter (phiDH7)(mm)
25
Hardness
Addendum induction hardening
TRUSCO Part Number
273-4851
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Pitch Diameter (Dp) (phi mm)
151.99
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
83
Type
FBN60B
Number of Gears
25
Set Screw (M)
8
2014 TRUSCO Published Page
1-1622
Kyeway (b x t2)(mm)
8x3.3
Material
Mechanical structure \ structure for carbon steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for customer's motor repair
5
From Japan
On 2012-06-10 13:39:05
Despite being given the same quality as well-known manufacturers, inner diameter and key groove processing, it is very reasonable. It is a good product.
This review is about item#00223011.