Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN60B30D24

Item.#
00223693
Mfr.#
FBN60B30D24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
193
Face Width (T)(mm)
11.7
Roller link Inside Width(W)(mm)
12.7
Boss Length BL (mm)
40
Dimensions a (mm)
12
Weight (kg)
3.40
Chain Pitch (P)(mm)
19.05 (3/4 inches)
Set Screw (M)
8
Kyeway (b x t2)(mm)
8x3.3
Pitch Diameter (Dp) (phi mm)
182.25
Roller Outside Diameter (Dr)(mm)
11.91
Using Chain
No.60
Boss Diameter BD (mm)
83
Type
FBN60B
Number of Gears
30
Shaft Hole Diameter (phiDH7)(mm)
24
Hardness
Addendum induction hardening
Material
Mechanical structure \ structure for carbon steel