Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B13D48

Item.#
00225626
Mfr.#
FBN120B13D48
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Weight (kg)
5.30
Kyeway (b x t2)(mm)
1.4x3.8
Pitch Diameter (Dp) (phi mm)
159.20
Using Chain
No.120
Boss Length BL (mm)
56
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Hardness
Addendum induction hardening
Number of Gears
13
Outside Diameter (Do)(phi mm)
177
Shaft Hole Diameter (phiDH7)(mm)
48
Set Screw (M)
10
Boss Diameter BD (mm)
98