Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B13D60

Item.#
00225653
Mfr.#
FBN120B13D60
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Outside Diameter (Do)(phi mm)
177
Shaft Hole Diameter (phiDH7)(mm)
60
Set Screw (M)
12
Boss Diameter BD (mm)
98
Weight (kg)
5.30
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Kyeway (b x t2)(mm)
18x4.4
Pitch Diameter (Dp) (phi mm)
159.20
Using Chain
No.120
Boss Length BL (mm)
56
Hardness
Addendum induction hardening
Number of Gears
13