Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B14D45

Item.#
00225714
Mfr.#
FBN120B14D45
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Hardness
Addendum induction hardening
Number of Gears
14
Outside Diameter (Do)(phi mm)
190
Shaft Hole Diameter (phiDH7)(mm)
45
Set Screw (M)
10
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Boss Diameter BD (mm)
98
Weight (kg)
6.30
Kyeway (b x t2)(mm)
14x3.8
Pitch Diameter (Dp) (phi mm)
171.22
Using Chain
No.120
Boss Length BL (mm)
56