Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN120B14D48

Item.#
00225723
Mfr.#
FBN120B14D48
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Number of Gears
14
Outside Diameter (Do)(phi mm)
190
Shaft Hole Diameter (phiDH7)(mm)
48
Set Screw (M)
10
Boss Diameter BD (mm)
98
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Weight (kg)
6.30
Kyeway (b x t2)(mm)
1.4x3.8
Pitch Diameter (Dp) (phi mm)
171.22
Using Chain
No.120
Boss Length BL (mm)
56
Hardness
Addendum induction hardening