Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B14D50

Item.#
00225732
Mfr.#
FBN120B14D50
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Number of Gears
14
Outside Diameter (Do)(phi mm)
190
Shaft Hole Diameter (phiDH7)(mm)
50
Set Screw (M)
10
Boss Diameter BD (mm)
98
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Weight (kg)
6.30
Kyeway (b x t2)(mm)
14x3.8
Pitch Diameter (Dp) (phi mm)
171.22
Using Chain
No.120
Boss Length BL (mm)
56
Hardness
Addendum induction hardening