Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B14D60

Item.#
00225757
Mfr.#
FBN120B14D60
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Boss Length BL (mm)
56
Hardness
Addendum induction hardening
Number of Gears
14
Outside Diameter (Do)(phi mm)
190
Shaft Hole Diameter (phiDH7)(mm)
60
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Set Screw (M)
12
Boss Diameter BD (mm)
98
Weight (kg)
6.30
Kyeway (b x t2)(mm)
18x4.4
Pitch Diameter (Dp) (phi mm)
171.22
Using Chain
No.120