|
New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B15D45
- Item.#
- 00225827
- Mfr.#
- FBN120B15D45
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Face Width (T)(mm)
- 23.5
- Type
- FBN120B
- Boss Length BL (mm)
- 63
- Hardness
- Addendum induction hardening
- Number of Gears
- 15
- Outside Diameter (Do)(phi mm)
- 202
- Shaft Hole Diameter (phiDH7)(mm)
- 45
- Material
- Mechanical structure \ structure for carbon steel
- Dimensions a (mm)
- 16
- Set Screw (M)
- 10
- Boss Diameter BD (mm)
- 117
- Weight (kg)
- 7.80
- Kyeway (b x t2)(mm)
- 14x3.8
- Pitch Diameter (Dp) (phi mm)
- 183.25
- Using Chain
- No.120
|
Customers Who Viewed This Item Also Viewed