Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B15D48

Item.#
00225836
Mfr.#
FBN120B15D48
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Boss Length BL (mm)
63
Hardness
Addendum induction hardening
Number of Gears
15
Outside Diameter (Do)(phi mm)
202
Shaft Hole Diameter (phiDH7)(mm)
48
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Set Screw (M)
10
Boss Diameter BD (mm)
117
Weight (kg)
7.80
Kyeway (b x t2)(mm)
1.4x3.8
Pitch Diameter (Dp) (phi mm)
183.25
Using Chain
No.120