Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN120B15D50

Item.#
00225845
Mfr.#
FBN120B15D50
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Pitch Diameter (Dp) (phi mm)
183.25
Using Chain
No.120
Boss Length BL (mm)
63
Hardness
Addendum induction hardening
Number of Gears
15
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Outside Diameter (Do)(phi mm)
202
Shaft Hole Diameter (phiDH7)(mm)
50
Set Screw (M)
10
Boss Diameter BD (mm)
117
Weight (kg)
7.80
Kyeway (b x t2)(mm)
14x3.8