Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B16D50

Item.#
00225951
Mfr.#
FBN120B16D50
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Weight (kg)
8.40
Kyeway (b x t2)(mm)
14x3.8
Pitch Diameter (Dp) (phi mm)
195.29
Using Chain
№120
Boss Length BL (mm)
63
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Hardness
Addendum induction hardening
Number of Gears
16
Outside Diameter (Do)(phi mm)
214
Shaft Hole Diameter (phiDH7)(mm)
50
Set Screw (M)
10
Boss Diameter BD (mm)
117