Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B18D50

Item.#
00226177
Mfr.#
FBN120B18D50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Number of Gears
18
Outside Diameter (Do)(phi mm)
239
Shaft Hole Diameter (phiDH7)(mm)
50
Set Screw (M)
10
Boss Diameter BD (mm)
117
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Weight (kg)
9.90
Kyeway (b x t2)(mm)
14x3.8
Pitch Diameter (Dp) (phi mm)
219.41
Using Chain
№120
Boss Length BL (mm)
63
Hardness
Addendum induction hardening