Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B18D60

Item.#
00226195
Mfr.#
FBN120B18D60
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Hardness
Addendum induction hardening
Number of Gears
18
Outside Diameter (Do)(phi mm)
239
Shaft Hole Diameter (phiDH7)(mm)
60
Set Screw (M)
12
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Boss Diameter BD (mm)
117
Weight (kg)
9.90
Kyeway (b x t2)(mm)
18x4.4
Pitch Diameter (Dp) (phi mm)
219.41
Using Chain
№120
Boss Length BL (mm)
63