Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B19D60

Item.#
00226301
Mfr.#
FBN120B19D60
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Set Screw (M)
12
Boss Diameter BD (mm)
117
Weight (kg)
10.70
Kyeway (b x t2)(mm)
18x4.4
Pitch Diameter (Dp) (phi mm)
231.48
Material
Mechanical structure \ structure for carbon steel
Dimensions a (mm)
16
Using Chain
№120
Boss Length BL (mm)
63
Hardness
Addendum induction hardening
Number of Gears
19
Outside Diameter (Do)(phi mm)
251
Shaft Hole Diameter (phiDH7)(mm)
60