Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN120B21D60

Item.#
00226527
Mfr.#
FBN120B21D60
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Face Width (T)(mm)
23.5
Type
FBN120B
Shaft Hole Diameter (phiDH7)(mm)
60
Set Screw (M)
12
Boss Diameter BD (mm)
127
Weight (kg)
13
Kyeway (b x t2)(mm)
18 x 4.4
Material
Carbon steel for machine structural use
Dimensions a (mm)
16
Pitch Diameter (Dp) (phi mm)
255.63
Using Chain
No.120
Boss Length BL (mm)
63
Hardness
Tooth tip induction hardening
Number of Gears
21
Outside Diameter (Do)(phi mm)
276