Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN80B13D25

Item.#
00226746
Mfr.#
FBN80B13D25
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
118
Face Width (T)(mm)
14.6
Roller link Inside Width(W)(mm)
15.88
Boss Length BL (mm)
40
Dimensions a (mm)
12
Number of Gears
13
Chain Pitch (P)(mm)
25.4 (1) inches
Set Screw (M)
8
Weight (kg)
1.90
Pitch Diameter (Dp) (phi mm)
106.14
Roller Outside Diameter (Dr)(mm)
15.88
Using Chain
No.80
Boss Diameter BD (mm)
77
Type
FBN80B
Kyeway (b x t2)(mm)
8x3.3
Shaft Hole Diameter (phiDH7)(mm)
25
Hardness
Addendum induction hardening
Material
Mechanical structure \ structure for carbon steel